Shop All Fume Hoods
This Product is Discontinued
Tsi Alnor
Fume Hood Monitor, 50 to 250 fpm, 9-30V (Discontinued)
Mfr # 335-D
Zoro # G3928915
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 5 1/4 in
- Width 3 in
- Depth 1/2 in
- Velocity 50 to 250 fpm
- Display Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsi Alnor
- MFR # 335-D
- Zoro # G3928915
- Country of Origin United States
- Category Fume Hoods
Dimensions
Height | 5 1/4 in |
Width | 3 in |
Depth | 1/2 in |
Details
Item | Fume Hood Monitor |
Velocity | 50 to 250 fpm |
Display Type | Analog |
Voltage Rating | 9 to 30 |
Includes | Transformer |
Alarm Type | High/Low |
(hidden) product type builder | TSI ALNOR 335-D |
Product Type | Fume Hood Monitor with Display |
Power Source | AC Adapter |
Minimum Operating Temperature | 55 Degrees F |
Minimum Velocity Measured | 50 fpm |
Maximum Velocity Measured | 250 fpm |
Air Velocity Accuracy | +/-5% of Reading |
Testing Functions | Air Velocity |
Wind Speed Units | ft/min, m/sec |
Maximum Operating Temperature | 86 Degrees F |
Digital Display Screen Type | LCD |
Description
Fume Hood Monitor, Minimum Velocity Measured 50 fpm, Probe Diameter Not Applicable, Probe Type Not Applicable, Maximum Velocity Measured 250 fpm, Minimum Operating Temperature 55 Degrees F, Includes Transformer, Wind Speed Units ft/min, m/sec, Maximum Operating Temperature 86 Degrees F, Testing Functions Air Velocity, Power Source AC Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.