Shop All Air Velocity Monitor Accessories
Tsi Alnor
Bio Hood and Frame Kit, 10 In X 21 In
Mfr # 801205
Zoro # G2924625
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hood Fabric, Tripod Frame
- For Use With 3ATR7 and 3ATR8
- Type 10 in X 21 in
- Accessory Type Bio Hood and Frame Kit
- Product Type Hood Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsi Alnor
- MFR # 801205
- Zoro # G2924625
- Country of Origin United States
- Category Air Velocity Monitor Accessories
Dimensions
Overall Height | 10 in |
Details
Item | Hood Kit |
Includes | Hood Fabric, Tripod Frame |
For Use With | 3ATR7 and 3ATR8 |
Type | 10 in X 21 in |
Accessory Type | Bio Hood and Frame Kit |
Product Type | Hood Kit |
Compatible with Brand | TSI |
Description
Hood Kit, Product Type Hood Kit, Includes Hood Fabric, Tripod Frame, Compatible with Brand TSI, Compatible with Grainger Part Number 3ATR7, 3ATR8, Compatible with Manufacturer Model Number EBT730, EBT731, Overall Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Decibel Meter, 30 to 130 dB (PCE-SLT-TRM)
- BERTECH ESD Anti-Static Bags, 9 Inches x 12 Inches, 100PK (BG-0912)
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Gray (9671)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 5 FT (801202)
- TSI ALNOR Air Flow Probe, Range 25 to 8000 FPM (800187)
- TSI ALNOR Air Velocity Probe, With Temp and RH (966)
- TSI ALNOR Bio Hood and Frame Kit, 8 In X 21 In (801204)
- TSI ALNOR Air Velocity Probe, 4 In Vane With Temp (995)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 4 FT, 2 Ft X 4 FT (801206)
- DWYER INSTRUMENTS Vane Thermo-Anemometer Probe (VP1)
- Tsi Alnor Air Velocity Monitor Accessories