Shop All Air Flow Capture Hoods
Tsi Alnor
Balometer, Low Flow
Mfr # 6200D
Zoro # G2297251
Free Shipping & Returns
$1,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-3% of Reading +/-5 cfm
- CFM Range 10 to 500
- Hoods Included 2 ft x 2 ft
- Base Dia. 13.3 in
- Height 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsi Alnor
- MFR # 6200D
- Zoro # G2297251
- Country of Origin United States
- Category Air Flow Capture Hoods
Dimensions
Base Dia. | 13.3 in |
Height | 34 1/2 in |
Hood Opening Length | 2 ft |
Battery Size | C |
Base Diameter | 13.3 in |
Hood Opening Width | 2 ft |
Overall Height | 34 1/2 in |
Description
Air Flow Capture Hood, Maximum Air Flow Measurement 500 cfm, Minimum Air Flow Measurement 10 cfm, Overall Height 34 1/2 in, Base Diameter 13.3 in, Differential Pressure Not Applicable, Hood Opening Length 2 ft, Hood Opening Width 2 ft, Includes 2 x 2 Hood, and Case, Base, Handles, Display Type Digital, Maximum Temperature Measured Not Applicable, Minimum Temperature Measured Not Applicable, Bluetooth Compatible No, Batteries Included Yes, Battery Chemistry Alkaline, Battery Run Time 10 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL1500)
- FLUKE Test Lead Kit, 10A (TLK287)
- SIMPSON ELECTRIC Panel Meter Z 1357Md0-25 Aca 3.5 Ul Wv (03200)
- WIHA Voltage Detector, 110 to 250V AC, 6 in Length, Audible, Visual Indication, CAT IV Safety Rating (25505)
- TSI ALNOR Air Flow Capture Hood, Analog, 2 x 2 Hood (ABT701)
- TSI ALNOR Air Flow Capture Hood, Digital, 2 x 2 Hood (EBT731)
- DONALDSON Inlet Hood, Plastic, H000468 (H000468)
- DONALDSON Inlet Hood, Metal, X002018 (X002018)
- EASYHOOD Airflow Capture Hood w/Meter, 12-1/4" Dia (ABM-HOOD-200)
- DONALDSON Inlet Hood, Plastic, H000466 (H000466)
- DONALDSON Inlet Hood, Plastic, H000607 (H000607)
- Tsi Alnor Air Flow Capture Hoods