Shop All Air Velocity Monitor Accessories
Tsi Alnor
Air Velocity Probe, With Temperature
Mfr # 962
Zoro # G1745913
product price: $1,002.99
/ea
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Articulating Hot Wire With Temperature
- For Use With 3ATR6
- Accuracy Air +/-3%, Temp +/-0.5 F
- Range Air 0 to 9999 FPM, Temp 0 to 200 F
- Includes NIST Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsi Alnor
- MFR # 962
- Zoro # G1745913
- Country of Origin United States
- Category Air Velocity Monitor Accessories
Details
Item | Hot Wire |
Type | Articulating Hot Wire With Temperature |
For Use With | 3ATR6 |
Accuracy | Air +/-3%, Temp +/-0.5 F |
Range | Air 0 to 9999 FPM, Temp 0 to 200 F |
Includes | NIST Certificate |
Accessory Type | Air Velocity Probe |
Maximum Velocity Measured | 9,999 fpm |
Temperature Accuracy | +/ 0.5 Degrees |
Minimum Temperature Measured | 0 Degrees F |
Air Velocity Accuracy | +/-3% |
Minimum Velocity Measured | 0 fpm |
Maximum Temperature Measured | 200 Degrees F |
Description
Hot Wire, Probe Type Hot Wire, Includes NIST Certificate, Minimum Temperature Measured 0 Degrees F, Minimum Velocity Measured 0 fpm, Maximum Temperature Measured 200 Degrees F, Maximum Velocity Measured 9,999 fpm, Compatible with Grainger Part Number 3ATR6, Compatible with Manufacturer Model Number 7565, 7575, 9555, 9565, TA460, TA465, Temperature Accuracy +/ 0.5 Degrees , Air Velocity Accuracy +/-3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-052)
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F (50209-K)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFN-B0844-00)
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- TSI ALNOR Accy Kit For Hm650 (HMFIT)
- TSI ALNOR Air Flow Probe, Range 25 to 8000 FPM (800187)
- TSI ALNOR Temperature And Humidity Probe (800219)
- TSI ALNOR Velocity Matrix Probe, 25 to 8000 FPM (801090)
- TSI ALNOR Bio Hood and Frame Kit, 8 In X 21 In (801204)
- TSI ALNOR Air Velocity Probe, With Temp and RH (966)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 5 FT (801202)
- Tsi Alnor Air Velocity Monitor Accessories