Shop All Air Velocity Monitor Accessories
Tsi Alnor
Air Velocity Probe, With Temp and RH
Mfr # 966
Zoro # G3486253
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3ATR6
- Includes NIST Certificate
- Accuracy Air +/-3%, RH +/-3%, Temp +/-0.5 F
- Range Air 0 to 9999 FPM, RH 0 to 95%, Temp 0 to 200 F
- Type Articulating Hot Wire With Temperature and Humidity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsi Alnor
- MFR # 966
- Zoro # G3486253
- Country of Origin United States
- Category Air Velocity Monitor Accessories
Details
Item | Hot Wire |
For Use With | 3ATR6 |
Includes | NIST Certificate |
Accuracy | Air +/-3%, RH +/-3%, Temp +/-0.5 F |
Range | Air 0 to 9999 FPM, RH 0 to 95%, Temp 0 to 200 F |
Type | Articulating Hot Wire With Temperature and Humidity |
Accessory Type | Air Velocity Probe |
Minimum Velocity Measured | 0 fpm |
Maximum Velocity Measured | 9,999 fpm |
Air Velocity Accuracy | +/-3% |
Maximum Relative Humidity Measured | 95 % |
Relative Humidity Accuracy | +/-3% |
Maximum Temperature Measured | 200 Degrees F |
Minimum Temperature Measured | 0 Degrees F |
Temperature Accuracy | +/ 0.5 Degrees |
Minimum Relative Humidity Measured | 0 % |
Description
Hot Wire, Probe Type Hot Wire, Relative Humidity Accuracy +/-3 Percent, Includes NIST Certificate, Minimum Relative Humidity Measured 0 Percent, Minimum Temperature Measured 0 Degrees F, Minimum Velocity Measured 0 fpm, Maximum Relative Humidity Measured 95 Percent, Maximum Temperature Measured 200 Degrees F, Maximum Velocity Measured 9,999 fpm, Compatible with Grainger Part Number 3ATR6, Compatible with Manufacturer Model Number 7565, 7575, 9555, 9565, TA460, TA465
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L300#)
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F (50209-K)
- LABEXACT Qualitative Filter Paper, 18.5cm, PK100 (12K924)
- TSI ALNOR Bio Hood and Frame Kit, 8 In X 21 In (801204)
- TSI ALNOR Temperature And Humidity Probe (800219)
- TSI ALNOR Air Velocity Probe, With Temperature (962)
- TSI ALNOR Air Velocity Probe, 4 In Vane With Temp (995)
- TSI ALNOR Accy Kit For Hm650 (HMFIT)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 5 FT (801202)
- TSI ALNOR Velocity Matrix Probe, 25 to 8000 FPM (801090)
- Tsi Alnor Air Velocity Monitor Accessories