Shop All Shipping Barcode Labels & Equipment
Tsc
TTP-247 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Serial/Parallel, 4 Width
Mfr # 99-125A013-0001
Zoro # G310866454
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Parallel/Serial/USB
- Print Speed 7 ips
- Color Black
- Maximum Print Width 4.25"
- DPI 203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsc
- MFR # 99-125A013-0001
- Zoro # G310866454
- Country of Origin Taiwan, Province of China
- Category Shipping Barcode Labels & Equipment
Dimensions
Maximum Print Width | 4.25" |
Details
Printer Connectivity | Parallel/Serial/USB |
Print Speed | 7 ips |
Color | Black |
DPI | 203 |
Description
These enhanced TTP Series 4-inch performance desktop printers feature the same features as their preceding models, plus brand-new state-of-the-art electronics, packing even more performance into an entry-level platform.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Plastic-Coated Paper Clips, Small (No. 1), Assorted Colors, PK1000 (UNV21000)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (51-989692QB)
- RITE IN THE RAIN Loose Leaf Paper, 4-5/8 x 7, Tan, PK100 (982T)
- C-LINE PRODUCTS Retracting ID Card Reels, Black, Swiveling w/Snap-on ID Strap, PK12 (CLI89231)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- TSC TC310 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-059A002-2001)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- Tsc Shipping Barcode Labels & Equipment