Shop All Shipping Barcode Labels & Equipment
Tsc
TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width
Mfr # 99-033A031-0001
Zoro # G710866450
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet/Parallel/Serial/USB
- Print Speed 4 ips
- Color Navy
- Maximum Print Width 4.25"
- DPI 203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsc
- MFR # 99-033A031-0001
- Zoro # G710866450
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Maximum Print Width | 4.25" |
Details
Printer Connectivity | Ethernet/Parallel/Serial/USB |
Print Speed | 4 ips |
Color | Navy |
DPI | 203 |
Description
Print high-quality labels and stickers with the TSC TTP-244CE Desktop Thermal Label Printer. Sized for tables, countertops, and desktops, this printing machine is perfect for any office or business. Design and print custom tags and stickers with barcodes, graphics, and text for product identification, receipts, postage, shipping labels, and more. This printer and labeler offers 203 dots per inch print resolution with quick printing speeds of up to 4 inches per second 102 mm/s. It is designed with a clamshell, double-walled plastic design that offers high performance. The printer supports 1/2-inch core 110 m ribbons. It is compatible with a 5-inch 127 mm OD roll on 1-inch core and creates print widths of 4.25-inches 108 mm. A power supply cord, USB connector, design software, setup guide, and ribbon take up core are included.TSC is a leading printer manufacturer with company-owned factories to maintain the highest quality standards. With over 6.5 million printers sold worldwide, we pride ourselves on dedicated product and engineering support and tailor-made solutions for small and large businesses. In addition to printers, we offer compatible label paper, sticker rolls, and ribbons through Genuine Supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 12x12x6 in (55NM41)
- XEROX XEROX COMP AltaLink C8030/8035/8045 BLACK (006R01697)
- ZORO SELECT 5" D-Ring Binder, Black (UNV20998)
- HIGHLIGHT INDUSTRIES Stretch Wrap Bundler, 24 In. (760002)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- Tsc Package Labels & Shipping Equipment