Shop All Printer Labels
Tsc
Thermal Transfer Labels, 4 Width x 1 Length, 1 Core, 5 OD, 2300 Labels Per Roll, 4/PK
Mfr # TT-400100-5-01
Zoro # G410866477
product price: $71.11
/pk 4, $17.78/ea
$71.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 1"
- Width 4"
- Inside Diameter 1"
- Outside Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsc
- MFR # TT-400100-5-01
- Zoro # G410866477
- Country of Origin United States
- Category Printer Labels
Dimensions
Length | 1" |
Width | 4" |
Inside Diameter | 1" |
Outside Diameter | 5" |
Details
Color | White |
Description
Print high-quality labels and stickers with TSC Thermal Transfer Labels. These white label rolls are 4-inches wide by 1-inch in length, with a 1-inch core and 5-inch outer diameter. They fit our TSC TE200, TSC TE210, and TTP-244CE thermal label printers, along with other desktop models. These are thermal label rolls, not direct thermal label rolls. They are meant to be used with printers that utilize ink ribbons. Thermal transfer printing uses a ribbon with heat-sensitive ink. A printhead heats up and melts a wax-based or resin-based ink onto the media. Each of the four rolls has 2,300 adhesive labels. These labels are perfect for any office, classroom, home, or business. Design and print custom tags and stickers with barcodes, graphics, and text for product identification, receipts, postage, shipping address labels, and more.TSC is a leading printer manufacturer with company-owned factories to maintain the highest quality standards. We pride ourselves on dedicated product and engineering support and our ability to tailor solutions for unique printing needs for small and large businesses. In addition to our labels, we offer compatible label printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, 3/8 In., PK1000 (2JFF2)
- OHAUS Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity (VX31P2500L)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-207-RO-427)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- AVERY Reinforcements, 1/4", Cl, PK1000 (05722)
- DYMO Tape, Letra Tag, Valu 3PK (DYM12331)
- AVERY Avery® EcoFriendly Labels, 2 x 4, White, 1000/Pack (48163)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (1550-9)
- BROTHER Tape, Label, 3/4", Bk/Flor (BRTTZEB41)
- AVERY Avery® High-Visibility Round Laser Labels, 1-2/3" Dia, White, 600/Pack (5293)
- Tsc Printer Labels