Shop All Shipping Barcode Labels & Equipment
Tsc
TDP-247 Desktop Direct Thermal Label Printer for Shipping and Barcodes, USB/Serial/Parallel
Mfr # 99-126A010-0001
Zoro # G210866462
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Parallel/Serial/USB
- Print Speed 7 ips
- Maximum Print Width 4.25"
- DPI 203
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsc
- MFR # 99-126A010-0001
- Zoro # G210866462
- Country of Origin Taiwan, Province of China
- Category Shipping Barcode Labels & Equipment
Dimensions
Maximum Print Width | 4.25" |
Details
Printer Connectivity | Parallel/Serial/USB |
Print Speed | 7 ips |
DPI | 203 |
Color | White |
Description
The TDP Series features a compact design and high-performance engine and is ideal for healthcare, retail and asset tagging labeling applications. The TDP-247 can print four-inch-wide 203 dpi labels at speeds up to 7 inches per second. Comes standard with USB, parallel and serial connections.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Lanyard, PK50 (104-I01-C11-PA03)
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, Kraft, PK500 (18404)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- ZEBRA PEN Mechanical Pencil, M-701, 0.7mm (59411)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- TSC TC310 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-059A002-2001)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- Tsc Shipping Barcode Labels & Equipment