Tsc

TC210 99-059A001-1211 Thermal Transfer Label Printer with Peeler


product price: $1,238.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Produce labels for your establishment with this TSC TC210 99-059A001-1211 thermal transfer label printer with peeler. Boasting a high quality double-walled clamshell design and space-saving footprint it is perfect for small spaces. This makes it easy to load label rolls for printing when combined with the printer's center-biased spring loaded design. Compatible with 5'' diameter label rolls it delivers 203 DPI resolution with a maximum print speed of 6'' per second. The integrated peeler delivers each label ready to use and separated from its backing.Operation of this printer is simple and straightforward with a 2 5/16'' thin-film-transistor LCD display. Featuring a serial port this printer can easily be connected to a computer for batch transmission of data. Data can also be transmitted via USB or Ethernet connection or with USB host to port to pair with optional scanner or keyboards. The powerful firmware TSPL-EX file manager BASIC programming and stand alone programming keep the printer running smoothly and alert you in the event of an error.Overall Dimensions:Width: 8''Depth: 10 1/4''Height: 7 9/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.