Shop All Label Makers & Printers
Tsc
TC210 99-059A001-1201 Thermal Transfer Label Printer with Serial Port
Mfr # 1059059A1201
Zoro # G611582930
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsc
- MFR # 1059059A1201
- Zoro # G611582930
- Country of Origin China
- Category Label Makers & Printers
Description
Produce labels for your establishment with this TSC TC210 99-059A001-1201 thermal transfer label printer with serial port. Boasting a high quality double-walled clamshell design and space-saving footprint it is perfect for small spaces. This makes it easy to load label rolls for printing when combined with the printer's center-biased spring loaded design. Compatible with 5'' diameter label rolls it delivers 203 DPI resolution with a maximum print speed of 6'' per second.Operation of this printer is simple and straightforward with a 2 5/16'' thin-film-transistor LCD display. Featuring a serial port this printer can easily be connected to a computer for batch transmission of data. Data can also be transmitted via USB or Ethernet connection or with USB host to port to pair with optional scanner or keyboards. The powerful firmware TSPL-EX file manager BASIC programming and stand alone programming keep the printer running smoothly and alert you in the event of an error.Overall Dimensions:Width: 8''Depth: 10 1/4''Height: 7 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROPRINT Acroprint Ribbon Cartridge For ATR480 Clocks (39-0127-002)
- COASTAL WIRE Baling Wire, .135 In Dia, 2053 ft. (BBWB 10g 100lb)
- HOTWHEELS Hot Wheels Diecast Car Metal Assorted 9 pc (X6999)
- UNIVERSAL Filament Tape, 48mmx54.8m, 3" Core (UNV30048)
- ACCUBANKER Thermal Printer, 8" D, 2" H, 4-9/10" W (MP20)
- RUBBERMAID LabelWriter 5XL Direct Thermal Printer - Monochrome - Label Print - Ethernet - USB - Black (DYM2112554)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- BROTHER Label Printer, Mac/PC, Scalable Font (PT P700)
- Tsc Labels & Label Makers