Shop All Specialty Printers
Tsc
MH261T Industrial Thermal Transfer Barcode Printer, USB/Ethernet/Serial/Parallel, 6 Width
Mfr # MH261T-A001-0301
Zoro # G810866459
product price: $3,797.99
/ea
Free Shipping & Returns
$3,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet/Serial/USB
- Print Speed 12 ips
- DPI 203
- Maximum Print Width 6.61"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsc
- MFR # MH261T-A001-0301
- Zoro # G810866459
- Country of Origin Taiwan, Province of China
- Category Specialty Printers
Dimensions
Maximum Print Width | 6.61" |
Details
Printer Connectivity | Ethernet/Serial/USB |
Print Speed | 12 ips |
DPI | 203 |
Color | Black |
Description
The MH Series features our flagship industrial barcode label printer with premium printhead technology, fast processor, and memory capacity to print high-quality labels at the fastest speeds. The MH261T has 203 dpi resolution and is integrated with new advanced features to keep customer printing networks up to date with the latest innovations in remote printer management technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Name Tag Stickers, White Rectangl, PK100 (5147)
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- MANPLOW Long Handle Stretch Wrap Dispenser (SWD3400)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- Tsc Specialty Printers