Shop All Specialty Printers
Tsc
MB240T Industrial Thermal Transfer Barcode Printer, USB/Ethernet/Serial, Touchscreen
Mfr # 99-068A001-1201
Zoro # G510866469
product price: $1,603.99
/ea
Free Shipping & Returns
$1,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet/Serial/USB
- Print Speed 10 ips
- Color Black
- DPI 203
- Maximum Print Width 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsc
- MFR # 99-068A001-1201
- Zoro # G510866469
- Country of Origin Taiwan, Province of China
- Category Specialty Printers
Dimensions
Maximum Print Width | 4.25" |
Details
Printer Connectivity | Ethernet/Serial/USB |
Print Speed | 10 ips |
Color | Black |
DPI | 203 |
Description
Available in four models, the MB Series includes the MB240, MB340, MB240T, and MB340T which all offer users a flexible footprint, an easy to understand operator interface, and a full set of options to meet nearly every light industrial printing application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size#33 (20335)
- AVERY Label, Ezpeel, Lsr, 1X2.6, We 750PK (AVE5260)
- EPSON Premium Matte Presentation Paper, PK50 (S041260)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20001NA)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- Tsc Specialty Printers