Shop All Printer Labels
Tsc
Direct Thermal Labels, 4 Width x 6 Length, 1 Core, 5 OD, 460 Labels Per Roll, 12/PK
Mfr # DT-400600-5-01
Zoro # G310866461
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsc
- MFR # DT-400600-5-01
- Zoro # G310866461
- Country of Origin United States
- Category Printer Labels
Description
Print high-quality labels and stickers with TSC Direct Thermal Labels. These white label rolls are 4-inches wide by 6-inches in length, with a 1-inch core and 5-inch outer diameter. They fit our TSC DA210 and TSC DA220 direct thermal label printers. These are direct thermal label rolls meant to be used with printing machines that utilize direct thermal technology and don't require ink ribbons. Because direct thermal labels and printers don't require ribbons, they can be more cost effective for short-term uses and have less printer downtime. Each of the 12 rolls has 460 adhesive labels. These labels are perfect for any office, classroom, home, or business. Design and print custom tags and stickers with barcodes, graphics, and text for product identification, receipts, postage, shipping address labels, and more.TSC is a leading printer manufacturer with company-owned factories to maintain the highest quality standards. We pride ourselves on dedicated product and engineering support and our ability to tailor solutions for unique printing needs for small and large businesses. In addition to our label paper, we offer compatible labels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954T)
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- C-LINE PRODUCTS Composition Notebook, College Ruled, Black Marble, PK12 (22022-CT)
- ZORO SELECT Double Wall Boxes, 30" x 30" x 30", Kraft, 5/Bundle (22XM74)
- TSC Thermal Transfer Labels, 4 Width x 1 Length, 1 Core, 5 OD, 2300 Labels Per Roll, 4/PK (TT-400100-5-01)
- AVERY Labels Variety Pack, Sure Feed Te, PK126 (80510)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- AVERY Avery® Inkjet Labels for Color Printing, 2 x 4, Matte White, 200/Pack (8253)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 1-1/4" Dia, Neon Green, 400/Pack (5498)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Pink, 3000/Case (LL173PK)
- BROTHER Cartridge, Tape, 3/8""-We/Bk 2PK (BRTTC34Z)
- Tsc Printer Labels