Tsc

Direct Thermal Labels, 3 Width x 1 Length, 1 Core, 5 OD, 2500 Labels Per Roll, 12/PK


product price: $137.99
/pk 12, $11.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 1"
  • Width 3"
  • Inside Diameter 1"
  • Outside Diameter 5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tsc
  • MFR # DT-300100-5-01
  • Zoro # G110866449
  • Country of Origin United States
  • Category Printer Labels

Dimensions

Length 1"
Width 3"
Inside Diameter 1"
Outside Diameter 5"

Description

Print high-quality labels and stickers with TSC Direct Thermal Labels. These white label rolls are 3-inches wide by 1-inch in length, with a 1-inch core and 5-inch outer diameter. They fit our TSC DA210 and TSC DA220 direct thermal label printers. These are direct thermal label rolls meant to be used with printing machines that utilize direct thermal technology and don't require ink ribbons. Because direct thermal labels and printers don't require ribbons, they can be more cost effective for short-term uses and have less printer downtime. Each of the 12 rolls has 2,500 adhesive labels. Using these printed labels with a label maker is perfect for any office, classroom, home, or business. Design and print custom tags and stickers with barcodes, graphics, and text for product identification, receipts, postage, shipping address labels, and more.TSC is a leading printer manufacturer with company-owned factories to maintain the highest quality standards. We pride ourselves on dedicated product and engineering support and our ability to tailor solutions for unique printing needs for small and large businesses. In addition to our labels, we offer compatible label printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.