Shop All Specialty Printers
Tsc
DA210 Desktop Direct Thermal Label Printer, USB, 4 Width
Mfr # 99-158A001-0001
Zoro # G010866457
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB
- Print Speed 6 ips
- Color Black
- DPI 203
- Maximum Print Width 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsc
- MFR # 99-158A001-0001
- Zoro # G010866457
- Country of Origin China
- Category Specialty Printers
Dimensions
Maximum Print Width | 4.25" |
Details
Printer Connectivity | USB |
Print Speed | 6 ips |
Color | Black |
DPI | 203 |
Description
Print high-quality, readable labels and stickers with the TSC DA210 Desktop Direct Thermal Label Printer. Conveniently sized for tables and countertops, the affordable yet powerful machine is simple to use. It's the perfect printing solution to any office, classroom, home, or business. Its great for local shops, restaurants, clinics, entertainment venues, transportation companies, and more. Design and produce tickets and tags for product identification, point-of-sale, file organization, address mailing labels, and package shipping postage. This compact, lightweight printer is made for long-lasting use. The labeler is compatible with a 5-inch 127 mm OD label roll on 1-inch core and creates print widths of 4.25-inch 108 mm. This set includes a printer, 60-watt power supply cord, USB connector, design software, and setup guide. TSC is a leading printer manufacturer with company-owned factories to maintain the highest quality standards. With over 6.5 million printers sold worldwide, we pride ourselves on dedicated product and engineering support and tailor-made solutions for small and large businesses. In addition to printers, we offer compatible label rolls, sticker rolls, and ribbons through Genuine Supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Waste Cartridge, 30000 Page-Yield (108R01124)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- ZORO SELECT Steel Strapping, Oscillated, 2310 ft. L (52YU49)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- Tsc Printers & Scanners