Shop All Label Makers & Printers
Tsc
99-158A013-1151 DA220 Linerless Direct Thermal Printer with Cutter
Mfr # 1059158A1151
Zoro # G111582911
product price: $1,538.99
/ea
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsc
- MFR # 1059158A1151
- Zoro # G111582911
- Country of Origin China
- Category Label Makers & Printers
Description
Produce labels for your small parcel shipping needs with the TSC 99-158A013-1151 DA220 linerless direct thermal printer with label cutter. Boasting a high quality double-walled clamshell design and space-saving footprint it is perfect for small spaces. This makes it easy to load label rolls for printing when combined with the printer's center-biased spring loaded design. This printer accommodates linerless labels and features a cutter to produce a clean smooth edge after each label is complete. Compatible with 3'' diameter label rolls it delivers 203 DPI resolution with a maximum print speed of 6'' per second.Operation of this printer is simple and straightforward - start printing with the push of a button. With 128 MB Flash memory and 64 MB of DRAM built in this printer is perfect for batch printing data uploaded via USB port. The powerful firmware TSPL-EZD emulates premium systems languages without additional configuration making it easy to integrate into your existing system while delivering value.Overall Dimensions:Width: 6 3/4''Depth: 7 11/16''Height: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- C.H. HANSON Security Seal Wire, Copper, PK100 (27915)
- CANON Cartridge 118 Black Toner Cartridge 3.4K YLD (2662B001)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 9", Clear, 1000/Case (PB3873)
- BROTHER Label Maker Backlit LCD, Font Size Auto (BRTPTH300)
- BROTHER INTERNATIONAL Brother Versatile Compact Color Label & Photo Printer w/ Wireless Networking, (VC500W)
- AMERICAN LABELMARK CO LabelMaster® "UN3373 Biological Substance Category B" Labels, 4"L x 4-3/4"W, White, Roll of 500 (L380)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750PCD)
- ZEBRA PEN ZD621T 300DPI TT USB RJ45 DB9 (ZD6A043-301F00EZ)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- AMERICAN LABELMARK CO LabelMaster® "UN3373 Biological Substance Category B" Labels, 2"L x 2-3/4"W, White, Roll of 500 (L380B)
- Tsc Labels & Label Makers