Shop All Label Makers & Printers
Tsc
99-128A002-0001 TDP-345 Direct Thermal Printer
Mfr # 105928A20001
Zoro # G111583277
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsc
- MFR # 105928A20001
- Zoro # G111583277
- Country of Origin China
- Category Label Makers & Printers
Description
Produce labels for your small parcel shipping needs filing systems or inventory management with the TSC 99-128A002-0001 TDP-345 direct thermal printer. This versatile printer is an excellent choice for labelling a range of items and is capable of printing labels from 13/16'' to 4 3/8'' in width. The double-walled clamshell design provides easy access to the drop-in media holder with a simple path to the dispenser for quick loading. Compatible with 5'' diameter label rolls it delivers 203 DPI resolution with a maximum print speed of 7'' per second.Operation of this printer is simple and straightforward - start printing with the push of a button. With 4 MB Flash memory and 8 MB of SDRAM built in this printer is perfect for quickly printing labels. It features both parallel and serial ports and a USB port for data transfer.Overall Dimensions:Width: 7 7/8''Depth: 9 7/16''Height: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- ZORO SELECT 10" x 8" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHH3)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft. L (2CXP8)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96971)
- BRADY Portable Printer, Single Color, 3/4 (M211)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- BROTHER QL-820NWBC Ultra Flexible Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL820NWBC)
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- Tsc Labels & Label Makers