Shop All Label Maker Ribbons
Tsc
8550-PWR Wax/Resin Thermal Transfer Ribbon, 1 Core, 4.33 x 2051', 6/PK
Mfr # P140287-001
Zoro # G510866476
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wax/Resin
- Width 110mm
- Length 625m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsc
- MFR # P140287-001
- Zoro # G510866476
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 110mm |
Length | 625m |
Details
Material | Wax/Resin |
Description
Print high-quality labels with TSC 8550-PWR Thermal Transfer Ribbon. These premium wax resin ribbons have a 1-inch core, a 4.33-inch ribbon width, and 2,051-feet 625 meters of ribbon length. These ribbons provide superior print quality at high speeds and can match the inches per second IPS of your thermal printer. TSC is a leading printer manufacturer with company-owned factories to maintain the highest quality standards. We pride ourselves on dedicated product and engineering support and our ability to tailor solutions for unique printing needs for all businesses. In addition to our premium wax ribbon, we offer compatible label printers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 5000 (THT-80-427-5)
- NEVS GHS Label - 70% Ethanol Danger 1-1/8" x 3" (GHS-0011)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., M, PR (6304)
- BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- BRADY Label, 2 in W, Outdoor, Gold (M7C-2000-595-GD)
- BRADY Label, Vinyl, Matte, 1" W (M6-31-417)
- PANDUIT Resinribbon, Bl, 4.25"x300 ft., Tdp43me (RMER4BL)
- BRADY Label, 1 in W, White (M6-19-499)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- Tsc Safety Labels