No Product Image Available

T&S

Ultrarinse B-0133-U12-B EasyInstall 1.15 GPM Wall-Mounted Pre-Rinse Faucet


product price: $1,324.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This T&S Ultrarinse B-0133-U12-B pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 10'' 1.15 GPM Ultrarinse multiple tip spray arm makes it easy to clear food debris off of dishes before washing them and a heat-resistant ergonomic lever handle allows easy and intuitive use.Additionally a 12'' swing nozzle with stream regulator outlet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on a 6'' adjustable wall bracket. Lever handles with color coded indexes provide durability and easy operation and Eterna compression cartridges with spring checks prevent cross flow. Plus its centers adjust from 7 3/4'' to 8 1/4''. The polished chrome plated brass body is sure to stand up to daily rigorous use.Overall Dimensions:Faucet Height: 37 9/16''Faucet Width: 12 5/8''Add-On Faucet: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.