Shop All Utility Sink Faucets
T&S
MV-1907-12CW 3/4'' Washdown Station with 50' Hose and Water Gun
Mfr # 510MV90712CW
Zoro # G511592503
Free Shipping & Returns
$2,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510MV90712CW
- Zoro # G511592503
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S MV-1907-12CW washdown station comes complete with a 3/4'' MV-1907 single temperature valve 004980-40 50 ft. 3/4'' heavy duty hose and MV-2516-24 stainless steel water gun with brass swivel connector. The 50' hose provides excellent reach so you won't need to purchase a hose extension. For safe out-of-the-way storage when not in use each washdown station also includes a stainless steel hose rack furnished with mounting hardware.This chrome plated T&S MV-1907-12CW washdown station is designed with a brass thermometer tee and stainless steel thermometer with a temperature range of 50-500 degrees Fahrenheit. The station also features a globe handle for easy temperature adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Grommets, 2-1/2 In. (E242.5)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (6RCU3)
- LEGEND VALVE 1" PVC COMPRESSION COUPLING (204-105)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (425)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Brass (477)
- SLOAN Sloan ETF770 8 P BDM Utility Faucet (3365420BT)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet in Chrome (0094-H1)
- BK RESOURCES Faucet, Splash Mount Spout Base, 5" Gooseneck Swivel Spout (BKF-WMB-5G-G)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- T&S Utility Sink Faucets