Shop All Utility Sink Faucets
T&S
MV-1907-11CW 1/2'' Washdown Station with 50' Hose and Water Gun
Mfr # 510MV90711CW
Zoro # G011592485
Free Shipping & Returns
$2,488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510MV90711CW
- Zoro # G011592485
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S MV-1907-11CW washdown station comes complete with a 1/2'' MV-1907 single temperature valve 004980-40 50 ft. 3/4'' heavy duty hose and MV-2516-24 stainless steel water gun with brass swivel connector. The 50' hose provides excellent reach so you won't need to purchase a hose extension. For safe out-of-the-way storage when not in use each washdown station also includes a stainless steel hose rack furnished with mounting hardware.This chrome plated T&S MV-1907-11CW washdown station is designed with a brass thermometer tee and stainless steel thermometer with a temperature range of 50-500 degrees Fahrenheit. The station also features a globe handle that allows for easy temperature adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/4", Nylon (BULK-CGF-466)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150239-75)
- T&S BRASS Eterna Cartridge - New Stlye, Rtc (012443-40NS)
- APOLLO VALVES Double Check Backflow Preventer, 2 in (4A108A2F)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/3.5" Gooseneck Spout (BKF-W2-3G-G)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- T&S Utility Sink Faucets