Shop All Utility Sink Faucets
T&S
MV-0771-12R Recessed Cabinet and Washdown Station with 3/4'' Mixing Valve 50' Hose and Water Gun
Mfr # 510MV077112R
Zoro # G111592538
product price: $5,892.99
/ea
Free Shipping & Returns
$5,892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510MV077112R
- Zoro # G111592538
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S MV-0771-12R recessed cabinet and washdown station comes complete with a 3/4'' mixing valve 004980-40 50 ft. 3/4'' heavy duty high pressure hose with brass couplings and swivel fittings and MV-2516-44 stainless steel water gun. For safe out-of-the-way storage when not in use each washdown station also includes a stainless steel hose rack furnished with mounting hardware.This chrome plated T&S MV-0771-12R recessed cabinet and washdown station is designed with a brass thermometer tee and stainless steel thermometer with a temperature range of 50-500 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink (29471-FP2-7)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W50PE Polypropylene Whole House Sediment Filter Cartridge; 50 Micron - Pack of 2 (AMERICAN-PLUMBER-W50PE)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-10-2NH)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LRLKQ-PC)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (469)
- BK RESOURCES WorkForce Standard Duty Faucet, Body Only, 4" O.C. deck mount (BKD-XX-G)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-8W-10-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8-G)
- MOEN M-Dura One-Handle Laboratory Faucet (8103)
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Deck Mount (BKF8HD-10-G)
- PFISTER 2-Handle Laundry Faucet (69-020)
- T&S Utility Sink Faucets