Shop All Utility Sink Faucets
T&S
MV-0771-12N-BV Washdown Station with 3/4'' NPT Mixing Valve
Mfr # 510MV12NBV
Zoro # G011592522
product price: $1,675.99
/ea
Free Shipping & Returns
$1,675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510MV12NBV
- Zoro # G011592522
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S MV-0771-12N-BV washdown station ensures that water is dispensed at safe and predictable temperatures. It features two 3/4'' ball valves one with a red handle for hot water and one with a blue handle for cold water. Stainless steel nuts are also included with the ball valves for excellent longevity. The assembly's 3/4'' NPT female outlet connects to a hose sold separately for water where you need it while two 3/4'' check valves prevent backflow.Designed to be mounted to the wall the assembly requires holes punched on 5'' centers for installation.Plus for safe out-of-the-way storage when not in use the station comes standard with a stainless steel hose rack. This too mounts to the wall which is made easy with the included mounting hardware. Mount the rack beneath the mixing valve assembly and take advantage of having a convenient organized and efficient washdown station ready for use at all times.Mixing Valve Assembly Dimensions:Depth: 2''Height: 13 13/16''Faucet Centers: 5''Hose Rack Dimensions:Width: 8''Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2" x 1-1/2" (ZUSA-STF-QC-386)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-CP)
- B&K 3/8 In. C x 3/8 In. C x 60 In. L Stainless Steel Faucet Connector (496-038)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5 (0054-URC-Q)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 8"O.C.Splash Mount (BKF-8W-XX-G)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-CP)
- BK RESOURCES 48 Service Sink Faucet Hose with Standard Garden Hose Threading (BK-SFH-48)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812A4-XL (Z812A4-XL****)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- T&S Utility Sink Faucets