Shop All Utility Sink Faucets
T&S
MV-0771-12CW Washdown Station with 3/4'' Mixing Valve 50' Hose and Water Gun
Mfr # 510MV77112CW
Zoro # G711592495
product price: $4,149.99
/ea
Free Shipping & Returns
$4,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510MV77112CW
- Zoro # G711592495
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S MV-0771-12CW washdown station! This washdown station comes complete with a 004980-40 50 ft. 3/4'' heavy duty high pressure hose with brass couplings and swivel fittings and MV-2516-44 stainless steel water gun. The hose is 50' long for excellent reach and its stainless steel water gun provides outstanding water flow.This chrome plated washdown station is designed with a brass thermometer tee and stainless steel thermometer with a temperature range of 50-500 degrees Fahrenheit. The washdown station also features a 3/4'' MV-0771 mixing valve with globe handles to easily initiate hot or cold water flow. For safe out-of-the-way storage when not in use each washdown station includes a stainless steel hose rack furnished with mounting hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361248800)
- SANI-LAV Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB)
- ASCO Rebuild Kit (304943)
- PENTAIR S1-20, 155303-43 CARTRIDGE (S1-20)
- BK RESOURCES Faucet, Splash Mount Spout Base, 5" Gooseneck Swivel Spout (BKF-WMB-5G-G)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Deck Mount (BKD-8-G)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8W-12-G)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.8 (0050-URC-QI)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- T&S Utility Sink Faucets