Shop All Mixing Valves
T&S
MV-0771-12C Wall Mounted 3/4'' Mixing Valve Assembly
Mfr # 510MV077112C
Zoro # G011592560
Free Shipping & Returns
$1,694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510MV077112C
- Zoro # G011592560
- Country of Origin United States
- Category Mixing Valves
Description
This T&S MV-0771-12C wall mounted 3/4'' mixing valve assembly ensures that water is dispensed at safe and predictable temperatures. It features two 3/4'' globe valves one with a red handle for hot water and one with a blue handle for cold water. With these valves the assembly dispenses water at temperatures between 40 and 200 degrees Fahrenheit which is great for commercial washdown stations. The 3/4'' NPT female outlet connects the assembly to other plumbing components.To accommodate a range of applications and needs the assembly is designed for water flowing at 20 to 125 PSI; at 60 PSI it discharges 41.94 GPM of water for great efficiency. For water safety it also includes two 3/4'' check valves to prevent backflow.Made with chrome-plated brass the assembly is amply rust-resistant for reliable long-lasting use. It's designed for space-efficient wall mounting too requiring holes to be punched on 5'' centers for installation.Overall Dimensions:Depth: 6 3/4''Height: 14 3/4''Faucet Centers: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Filter, 1 In (GF60-88-A-0)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00042)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", NPT (ZUSA-PF-7087)
- NIBCO 2 in. ABS DWV Cap (C5817HD2)
- HONEYWELL Umv500-Lf Undersink Thermostatic (UMV500-LF)
- CASH ACME Mini Thermostatic Mixing Valve, 3/8in. (HG145)
- HONEYWELL Am102R-Ut-1 Am-1 Series, 1" (AM102R-UT-)
- BRADLEY Thermostatic Valve Safety 54 GPM (S19-2200)
- LEONARD VALVE Checkstop Valve, 1 in Inlet (TM-80-AT-LF-CP)
- MODINE 5H69336-7 Thermocouple (5H69336-7)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-CP)
- T&S Valves