Shop All Utility Sink Faucets
T&S
MV-0771-11NW Washdown Station
Mfr # 510MV71711NW
Zoro # G811592555
Free Shipping & Returns
$3,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510MV71711NW
- Zoro # G811592555
- Country of Origin China
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S MV-0771-11NW washdown station! This washdown station features a brass mixing valve with globe handles for easy operation and the thermometer clearly displays the current temperature of your water. The hose is 50' long for excellent reach and its stainless steel water gun provides outstanding water flow. And thanks to its hose rack the hose can be easily wrapped up when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 1/2" Male BSPT (R) (PL08-04)
- ANDERSON Green Leaf Nylon 1/2 in. D X 3/8 in. D Adapter (CBA1238BG1)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,316, Thrd (4381036400)
- LEGEND VALVE 1/2" T-900 NL MXF BALL VALVE (101-523NL)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-8W-10-G)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C.Deck Mount (BKD-12-G)
- KINGSTON BRASS KS374ORB Kingston Two Handle Wall Mount Laundry Faucet, Oil Rubbed Brnz (KS374ORB)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8-G)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- BK RESOURCES 4" O.C.Workforce Splash Mount Faucet W/18"Double-Jointed Swing Spout (BKF-W-18-G)
- T&S Utility Sink Faucets