Shop All Food Service Faucets
T&S
MPZ-2DCV-06-CR EasyInstall Deck Mounted 23 13/16'' High Mini Pre-Rinse Faucet
Mfr # 510MPZ2DCV06
Zoro # G511583228
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510MPZ2DCV06
- Zoro # G511583228
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S MPZ-2DCV-06-CR deck mounted mini pre-rinse faucet features a 24'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications while its reduced height makes it a great fit for commercial kitchens where space is at a premium! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 6'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPSM male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.- 24'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Club handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges; check valves are included- 6'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes wall bracket for added support; vacuum breaker prevents backflow- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 24 13/16''Faucet Width: 7 7/16''Add-On Faucet: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- CODA RESOURCES B & K 521-810BC Pipe Plug, 3 in, MIP, Square Head, Malleable Iron (350P-3)
- ZORO SELECT Pipe Cutter, Plastic, Rubber, 8-1/2 In. L (T100)
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205BN)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- ZURN Aquasense Faucets (Z843M4-XL)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-1210 Pedestal Push Back Single Glass Filler (B-1210)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S Kitchen Faucets & Accessories