Shop All Food Service Faucets
T&S
MPY-8WLN-08 EasyInstall Wall Mounted 22 1/4'' High Mini Pre-Rinse Faucet
Mfr # 510MPY8WLN08
Zoro # G011583117
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510MPY8WLN08
- Zoro # G011583117
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S MPY-8WLN-08 wall mounted mini pre-rinse faucet features a 24'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications while its reduced height makes it a great fit for commercial kitchens where space is at a premium! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Additionally an 8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 24'' flex hose with spring is great for many pre-rinse applications- 0.65 GPM spray valve B-0107-C with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 8'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 22 1/8''Faucet Width: 12 5/8''Add-On Faucet: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual Valve Hose Kit, Concealed, Plastic (M962750-0070A)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC/FPM, 1/4", Threaded (NVA1025T)
- DIXON Cam and Groove Coupler, 3"xAdapter, 2", AL (G3020-DA-AL)
- APOLLO PEX 3/4 in. x 300 ft. Blue PEX Pipe (APPB30034)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- FISHER Faucet Bd 12Rgn (3816)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S Food Service Faucets