Shop All Food Service Faucets
T&S
MPY-8WCN-08 Low Profile Wall Mounted Pre-Rinse Faucet
Mfr # 510MPY8WCN8
Zoro # G811583256
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510MPY8WCN8
- Zoro # G811583256
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S MPY-8WCN-08 low profile wall mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned while taking up minimal space! This unit features a 24'' hose while the 0.65 GPM spray valve delivers maximum water flow with minimal utility costs. A pair of 8'' adjustable centers allow easy installation while club handles control the water flow. Eterna compression cartridges provide maximum durability in any setting. Additionally an 8'' add-on faucet provides greater versatility in applications where a normal spray valve isn't ideal.Overall Dimensions:Faucet Height: 22 1/8''Faucet Width: 13 9/16''Add-On Faucet: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (N820)
- T&S BRASS Drain - Rotary (3950)
- THRIFCO PLUMBING 1 Inch Brass Plug (5318094)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S Food Service Faucets