Shop All Food Service Faucets
T&S
MPY-2DCN-08 Low Profile Deck Mounted Pre-Rinse Faucet
Mfr # 510MPY2DCN8
Zoro # G111583055
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510MPY2DCN8
- Zoro # G111583055
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S MPY-2DCN-08 low profile deck mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned while taking up minimal space! This unit features a 24'' hose while the 0.65 GPM spray valve delivers maximum water flow with minimal utility costs A single base and a pair of 18'' supply hoses allow easy installation while club handles control the water flow. Eterna compression cartridges provide maximum durability in any setting. Additionally an 8'' add-on faucet provides greater versatility in applications where a normal spray valve isn't ideal.Overall Dimensions:Faucet Height: 24 13/16''Faucet Width: 7 13/16''Add-On Faucet: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA LEDGE FAUCET, 4IN, 2 KNOB, PLASTIC, CHROME (PF211305)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- ZURN Aquasense Faucets (Z843M4-XL)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S Food Service Faucets