Shop All Food Service Faucets
T&S
MPY-2DCN-08-CR EasyInstall Deck Mounted 24 3/4'' High Mini Pre-Rinse Faucet
Mfr # 510MPY2DCN08
Zoro # G811583096
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510MPY2DCN08
- Zoro # G811583096
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S MPY-2DCN-08-CR deck mounted mini pre-rinse faucet features a 24'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications while its reduced height makes it a great fit for commercial kitchens where space is at a premium! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Additionally an 8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPSM male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.- 24'' flex hose with spring is great for many pre-rinse applications- 0.65 GPM spray valve B-0107-C with ergonomic squeeze handle- Club handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges; check valves are included- 8'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 24 13/16''Faucet Width: 7 7/16''Add-On Faucet: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-0)
- WINCO 3 in Stainless Steel Sink Strainer (SIK-3)
- PARGRIP Panel Mount Adptr, PFA, Comp, 1/4In (GAMS-44-P)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S Food Service Faucets