No Product Image Available
T&S

MPW-8WWN-08-CR EasyInstall Wall Mounted 22'' High Mini Pre-Rinse Faucet


product price: $1,163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This T&S MPW-8WWN-08-CR wall mounted mini pre-rinse faucet features a 24'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications while its reduced height makes it a great fit for commercial kitchens where space is at a premium! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. It also features an angled design for ergonomic use and less fatigue on the hands. Additionally an 8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 24'' flex hose with spring is great for many pre-rinse applications- 0.65 GPM spray valve B-0107-C35 with ergonomic squeeze handle and angled design- Wrist action handles with color coded indexes let you control water using wrists- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges; check valves are included- 8'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 22 1/8''Faucet Width: 16''Add-On Faucet: 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.