Shop All Food Service Faucets
T&S
MPR-8WLN-12 EasyInstall Wall Mounted 22 1/8'' High Mini Pre-Rinse Faucet
Mfr # 510MPR8WLN12
Zoro # G411583298
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510MPR8WLN12
- Zoro # G411583298
- Country of Origin United States
- Category Food Service Faucets
Description
Keep toys organized and within reach with this Jonti-Craft Baltic Birch 04280JC Fold-n-Lock 96'' x 15'' x 35 1/2'' mobile 33-cubbie wood storage cabinet with clear bins. This spacious unit boasts two 48'' hinged cabinets that can be folded together and the hasp locked for easy mobility allowing you to easily set up a temporary play station and then move toys back into storage when done. Eight compartments on the right side and 25 clear cubbie-trays on the left provide ample storage of stuffed animals books games building blocks and other educational materials. When playtime is over simply fold the cabinet together lock the hasp and roll the cabinet to its storage location. Offering superior triangular strength its MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your cabinet without breaking a sweat. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities.Boasting a Jonti-Craft KYDZStrong design this storage cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world. It features KYDZStrong dowel-pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe - all edges are rounded to a minimum of a 1/2'' radius to help prevent injuries. Plus the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots. This unit features KYDZHinges full-length piano hinges that prevents little fingers from getting pinched and offer long-lasting durability. The KYDZSafe kickplate prevents children's injuries adds to the overall appearance and keeps toys from getting lost underneath it. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age r
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-020)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1" Wall (512-AC13810)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10427A)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- T&S Kitchen Faucets & Accessories