Shop All Food Service Faucets
T&S
MPR-8WLN-08-CRS Low Profile Wall Mounted Pre-Rinse Faucet
Mfr # 510MPR8WL8CS
Zoro # G011583230
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
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
- Brand T&S
- MFR # 510MPR8WL8CS
- Zoro # G011583230
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S MPR-8WLN-08-CRS low profile wall mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned while taking up minimal space! This unit features a 24'' hose while the 1.07 GPM spray valve delivers maximum water flow with minimal utility costs. A swivel allows you to move the valve more freely reducing stress on the connection point between the hose and valve. A pair of 8'' adjustable centers allow easy installation while lever handles control the water flow. Cerama cartridges use ceramic discs that provide a longer lasting seal compared to standard compression cartridges. Additionally an 8'' add-on faucet provides greater versatility in applications where a normal spray valve isn't ideal.Overall Dimensions:Faucet Height: 22 1/8''Faucet Width: 12 5/8''Add-On Faucet: 8''
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
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629C)
- ELKAY Elkay Hand Wash Sink With Pedestal Stainless Steel (CHSP1716C)
- BECK 3/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331012401)
- WORLD DRYER Hand Dryer (GXT9-SS)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S Kitchen Faucets & Accessories