Shop All Food Service Faucets
T&S
MPR-2DLN-08-CRS Low Profile Deck Mounted Pre-Rinse Faucet
Mfr # 510MPR2DL8CS
Zoro # G911583255
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510MPR2DL8CS
- Zoro # G911583255
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S MPR-2DLN-08-CRS low profile deck mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned while taking up minimal space! This unit features a 24'' hose while the 1.07 GPM spray valve delivers maximum water flow with minimal utility costs. A swivel allows you to move the valve more freely reducing stress on the connection point between the hose and valve. A single base and a pair of 18'' supply hoses allow easy installation while lever handles control the water flow. Cerama cartridges use ceramic discs that provide a longer lasting seal compared to standard compression cartridges. Additionally an 8'' add-on faucet provides greater versatility in applications where a normal spray valve isn't ideal.Overall Dimensions:Faucet Height: 24 13/16''Faucet Width: 7 1/4''Add-On Faucet: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00016)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221694)
- L.H. DOTTIE L.H. Dottie 2'' x 100' Pipe Wrap (10 Mil), 24PK (210)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 13/32 in Tube Size, Acetal, Black, 10 PK (PM011013E-PK10)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- FISHER Faucet Bd 12Rgn (3816)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S Food Service Faucets