Shop All Food Service Faucets
T&S
MPM-8WLN-12-SWV Low Profile Wall Mounted Pre-Rinse Faucet
Mfr # 510MPM8WL12S
Zoro # G811582280
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510MPM8WL12S
- Zoro # G811582280
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S MPM-8WLN-12-SWV low profile wall mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned while taking up minimal space! This unit features a 24'' hose while the 1.07 GPM spray valve delivers maximum water flow with minimal utility costs. A swivel allows you to move the valve more freely reducing stress on the connection point between the hose and valve. A pair of 8'' adjustable centers allow easy installation while lever handles control the water flow. Eterna compression cartridges provide maximum durability in any setting. Additionally a 12'' add-on faucet provides greater versatility in applications where a normal spray valve isn't ideal.Overall Dimensions:Faucet Height: 22 1/8''Faucet Width: 12 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 3/8" 7250 PSI BLOCK BODY THREADED BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2N3/8-11DB)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DP, 4" Adapter Dust Plug (BULK-CGF-174)
- POWERS Lever Handle Kit (420-243)
- PROSOURCE Pipe Nipple Galv 2X5 In (2X5G)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- ZURN Z842D6-2Xt-Lsi (Z842D6-2XT-LSI)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S Food Service Faucets