Shop All Flexible Gas Connectors
T&S Hg
Safe-T-Link 60in SwiveLink Quick Disconnect Gas Appliance Connector 1in NPT w Installation Kit
Mfr # 510HG4E60SK
Zoro # G410782159
product price: $1,604.99
/ea
Free Shipping & Returns
$1,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Hg
- MFR # 510HG4E60SK
- Zoro # G410782159
- Country of Origin Unknown
- Category Flexible Gas Connectors
Description
The 60in long T&S HG-4E-60SK quick disconnect gas appliance connector w SwiveLink swivels comes standard w a quick disconnect 1in NPT male to male gas fitting w SwiveLink swivel on one end and a 1in NPT male to male SwiveLink connector at the other. The quick disconnect fitting acts as a shut-off valve when the plug and socket are removed from the appliance while the SwiveLink ends enable maximum clearance from the wall will not lock up and enable stress-free and torque-free motion for long life.A T&S K model installation kit is also included to make connecting your gas equipment a breeze. This Safe-T-Link SwiveLink 60in gas appliance hose features durable welded fitting connections and stainless steel braid construction w an extruded coating for protection flexibility and longevity.Installation Kit Includes:-1 90 degree Street Elbow-1 CSA Certified foodservice gas ball valve-1 5' SureLink restraining cable-All necessary hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL DRAIN WRENCH 1-1/4"" MAX (03845)
- NIBCO 5/8" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (607-2I 5/8)
- ZORO SELECT 3/8" x 1/4" FNPT Galvanized Reducer (1XKV3)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- FLEXTRON Gas Line Hose 5/8'' O.D.x18'' Len 1/2"x 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-18K)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-24)
- DORMONT Gas Connector, 3/8 x36 In L, 33,400 BTU (10C-3132-36)
- FLEXTRON Gas Line Hose 1/2'' O.D.x72'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-72A)
- BRASSCRAFT S+Gascn1/2Id3/4F3/4F60 (CSSC22R-60 P)
- FLEXTRON Gas Line Hose 1/2'' O.D.x60'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-60H)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 24" L (48252)
- T&S Hg Flexible Gas Connectors