Shop All Flexible Gas Connectors
T&S Hg
Safe-T-Link 60in SwiveLink Quick Disconnect Gas Appliance Connector 1/2in NPT w Installation Kit
Mfr # 510HG4C60SK
Zoro # G210782168
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Hg
- MFR # 510HG4C60SK
- Zoro # G210782168
- Country of Origin Unknown
- Category Flexible Gas Connectors
Description
The 60in long T&S HG-4C-60SK quick disconnect gas appliance connector w SwiveLink swivels comes standard w a quick disconnect 1/2in NPT male to male gas fitting w SwiveLink swivel on one end and a 1/2in NPT male to male SwiveLink connector at the other. The quick disconnect fitting acts as a shut-off valve when the plug and socket are removed from the appliance while the SwiveLink ends enable maximum clearance from the wall will not lock up and enable stress-free and torque-free motion for long life.A T&S K model installation kit is also included to make connecting your gas equipment a breeze. This Safe-T-Link SwiveLink 60in gas appliance hose features durable welded fitting connections and stainless steel braid construction w an extruded coating for protection flexibility and longevity.Installation Kit Includes:-1 90 degree Street Elbow-1 CSA Certified foodservice gas ball valve-1 5' SureLink restraining cable-All necessary hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX x Female Solder 90-Degree Elbow (APXFSE34)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3240)
- ANDERSON Green Leaf 3/4 in. MPT X 3/4 in. D Barb Nylon Elbow (CBEL3434BG1)
- APACHE Part A Male Aluminum Cam/Groove, 1-1/2" (50400000)
- THRIFCO PLUMBING 1 Inch O.D. x 3/4 Inch I.D. x 48 Inch Long with 3/4 Inch MIP x 3/4 Inch FIP SS Gas Flex (7642124)
- THRIFCO PLUMBING Stainless Steel Gas Flex -5/8 Inch O.D. x 1/2 Inch I.D. x 18 Inch Long with 3/4 Inch MIP (4400693)
- JONES STEPHENS 1/2" Gas Connector, Coated with Fitting, 1/2" MIP x 1/2" MIP x 18" (G72108)
- DORMONT Gas Swivel Fitting (SM50)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 48'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-48B)
- HOME-FLEX Home-Flex 4884003 0.5 in. Dia. x 25 ft. CSST Flexible Gas Tubing; Yellow (4884003)
- BRASSCRAFT GAS CONNECTOR 24"" (CSSL54-24 P)
- T&S Hg Flexible Gas Connectors