Shop All Flexible Gas Connectors
T&S Hg
HG-4C-48K-FF Safe-T-Link 48in FreeSpin Quick Disconnect Gas Connector Hose w Elbows
Mfr # 510HG4C48KFF
Zoro # G410782234
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Hg
- MFR # 510HG4C48KFF
- Zoro # G410782234
- Country of Origin Unknown
- Category Flexible Gas Connectors
Description
Hook up your gas appliances safely and quickly w the T&S HG-4C-48K-FF Safe-T-Link 48in gas connector hose! This hose features a yellow coating that is extruded instead of dipped providing strength and flexibility without compromising the stainless steel braid inside. Dipped coatings can seep into the braid and put extra stress on the steel wires shortening the life of your hose.The Safe-T-Link connector also comes standard w free spinning welded 1/2in NPT male fittings on each end. These fittings can spin a full 360 degrees even when they are tightened eliminating kinks and reducing stress on the connector. One 1/2in NPT female quick disconnect acts as a shut-off valve by allowing you to cut off the gas flow when the plug and socket are removed from the appliance. For easy installation this connector hose comes w 2 90 degree elbows 2 nipples and a ball valve. The included restraining kit ensures that your equipment is not pulled too far away from the wall which can strain and damage your gas connector.Kit Includes:- 48in gas hose w 1/2in NPT ends- quick disconnect fitting- 2 90 degree elbows- 2 nipples- ball valve- restraining kit w hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 3 in Pipe Size (482030)
- ANVIL 2" Female Socket Black Forged Steel Cap Class 3000 (0362086001)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 20 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-20-MH)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-ADV-50)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 24'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-24C)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 12'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-12B)
- HOME-FLEX Home-Flex 4884052 0.75 in. Dia. x 75 ft. Csst Flexible Gas Tubing (4884052)
- ZORO SELECT Water Connector, Copper, 200 psi, 180" L (48398)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 12'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-12C)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" FIP x 36" (G71145)
- BRASSCRAFT Connector 5/8Fl X 3/4Mip (PSSC-64)
- T&S Hg Flexible Gas Connectors