Shop All Flexible Gas Connectors
T&S Hg
-4F-60 Safe-T-Link 60in FreeSpin Quick-Disconnect Gas Appliance Connector - 1 1/4in NPT
Mfr # 510HG4F60
Zoro # G310782099
product price: $1,565.99
/ea
Free Shipping & Returns
$1,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Hg
- MFR # 510HG4F60
- Zoro # G310782099
- Country of Origin Unknown
- Category Flexible Gas Connectors
Description
This 60in long T&S HG-4F-60 FreeSpin quick-disconnect gas appliance connector has two 1 1/4in NPT male gas fittings including one with a FreeSpin 360 degree rotating hex nut that spins even when tightened to avoid problematic twisting! A two-piece quick disconnect fitting on the other end allows for fast and easy setup and quick disconnection from the back of the appliance for easy access during cleaning. For added safety it also acts as a shut-off valve when the plug and socket are disconnectedAs part of the Safe-T-Link series of gas appliance connectors this hose features durable welded fittings and a stainless steel braid construction with an extruded coating for optimum protection flexibility and durability up to 1/2 PSI maximum gas pressure. This unit includes one 90 degree elbow and one 90 degree street elbow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40501TS)
- T&S BRASS Vacuum Breaker (3/8") For - Part# -0968 (-968)
- MOEN Spout Kit (40012)
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211209)
- FRIGIDAIRE Water Connector, Polyflex, Compression (29000406F)
- SIMPSON STRONG-TIE 6 in. H X 6 in. W 14 Ga. Galvanized Steel L Strap (66L)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48H)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 36'' Length 1/2" x 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-36E)
- BRASSCRAFT 1/2 M.I.P. X 1/2 M.I.P. Stainless Steel Gas Connector (CSSC44-24P)
- ZORO SELECT Water Connector, MIP Inlet, 125 psi, 18" L (48254)
- PRO-COAT BrassCraft ProCoat 1/2 in. 1/2 in. D Stainless Steel Connector 48 in. L (CSSD54-48)
- T&S Hg Supply Lines