Shop All Flexible Gas Connectors
T&S Hg
-4C-24S Safe-T-Link 24in SwiveLink Quick Disconnect Gas Connector Hose with Elbows - 1/2in NPT
Mfr # 510HG4C24S
Zoro # G910782192
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Hg
- MFR # 510HG4C24S
- Zoro # G910782192
- Country of Origin Unknown
- Category Flexible Gas Connectors
Description
Get your gas appliances hooked up quickly and safely with the T&S HG-4C-24S Safe-T-Link 24in SwiveLink gas connector hose! This 24in gas connector is made of tightly braided stainless steel to prevent punctures then covered by a protective extruded yellow coating. Each end of the hose features FreeSpin welded fittings that are tapered for a better fit than flared fittings assureing a gas-tight connection.This hose comes with two male SwiveLink fittings and one male quick-disconnect fitting. The quick-disconnect acts as a shut-off valve when the plug and socket are removed from the appliance while the SwiveLink ends enable maximum clearance from the wall will not lock up and enable stress-free and torque-free motion for long life. For easy installation 2 90 degree elbows are also included.Kit Includes:- 24in hose with 1/2in NPT ends- 1 quick-disconnect fitting- 2 SwiveLink fittings- 2 elbows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- DELTA Delta Lewiston Temperature Knob & Cover - T17 Series Venetian Bronze (RP49637RB)
- ZURN DIVERTER HANDLE (7000-6C)
- MILWAUKEE TOOL Replacement Cutter Wheels (2-Piece) (48-22-4256)
- ZORO SELECT Water Connector, MIP Inlet, 125 psi, 18" L (48254)
- PRO-FLEX Pro-Flex Accessory Pack 1/2In (PFAP-1210)
- PRO-COAT BrassCraft ProCoat 1/2 in. 1/2 in. D Stainless Steel Connector 48 in. L (CSSD54-48)
- BRASS CRAFT SERVICE PARTS Gas Connector Ss 1/2X24' (CSSD54-24)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-12)
- FLEXTRON Gas Line Hose 5/8'' O.D.x24'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-24A)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 18'' Length 3/8" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-18I)
- T&S Hg Supply Lines