Shop All Flexible Gas Connectors
T&S Hg
-2D-24SK Safe-T-Link 24in SwiveLink Gas Appliance Connector 3/4in NPT with Installation Kit
Mfr # 510HG2D24SK
Zoro # G110782329
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Hg
- MFR # 510HG2D24SK
- Zoro # G110782329
- Country of Origin Unknown
- Category Flexible Gas Connectors
Description
The 24in long T&S HG-2D-24SK gas appliance connector comes standard with SwiveLink 3/4in NPT male to male gas fittings on both ends. These fittings enable maximum clearance from the wall will not lock up and enable stress-free and torque-free motion for long life. A T&S K model installation kit is also included to make connecting your gas equipment a breeze.This Safe-T-Link SwiveLink 24in gas appliance hose features durable welded fitting connections and stainless steel braid construction with an extruded coating for protection flexibility and longevity.Installation Kit Includes:-1 90 degree Street Elbow-1 CSA Certified foodservice gas ball valve-1 5' SureLink restraining cable-All necessary hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310539002)
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", PVC/EPDM, S/T (TC10125STE)
- BRADY POINT WELL BLUE 1.5in. X4ft (BBP150-04)
- SIMPSON STRONG-TIE 6 in. H X 6 in. W 14 Ga. Galvanized Steel L Strap (66L)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 18" L (0437018)
- DORMONT Gas Connector, 36 In (30-3232-36)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 5/8" Size (XL30C-313MV6KIT-TS-48B)
- THRIFCO PLUMBING 1/2 Inch OD X 3/8 Inch ID, 1/2 Inch MIP x 1/2 Inch FIP 24 Inch SS Gas Connector W/ EFV (4408690)
- FLEXTRON Gas Line Hose 1'' O.D.x36'' Len 3/4" FIPx3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC34-36P)
- X-RISER 3/4 in. MPT x 1 in. IPS SDR 11 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-21J-12-36-L-ZDC)
- T&S Hg Flexible Gas Connectors