Shop All Flexible Gas Connectors
T&S Hg
-2D-24S Safe-T-Link 24in SwiveLink Gas Appliance Connector 3/4in NPT
Mfr # 510HG2D24S
Zoro # G610782300
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Hg
- MFR # 510HG2D24S
- Zoro # G610782300
- Country of Origin Unknown
- Category Flexible Gas Connectors
Description
The 24in long T&S HG-2D-24S gas appliance connector comes standard with SwiveLink 3/4in NPT male to male gas fittings on both ends. These fittings enable maximum clearance from the wall will not lock up and enable stress-free and torque-free motion for long life. This Safe-T-Link SwiveLink 24in gas appliance hose features durable welded fitting connections and stainless steel braid construction with an extruded coating for protection flexibility and longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Gasket, 6 in Nominal, 6-11/16 ID x 8-3/16 OD x 3/4 in Thick, Rubber, Domestic (RG3056)
- ZORO SELECT 1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (583-600LS)
- BASIKS Diaphragm Valve, PVC, 3/4", EP/EP, Socket (DE14-075EPS-PV)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48B)
- DORMONT Gas Connector, 48 Inch (20-3122-48)
- DORMONT Gas Hose, 1/2 In NPT (1650BPQR48)
- BRASS CRAFT SERVICE PARTS 18" Ss Gas Connector (CSSD54-18P)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Length 1/2" FIPx3/8" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-48F)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" MIP x 48" (G71159)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" MIP x 1/2" MIP x 72" (G71172)
- T&S Hg Flexible Gas Connectors