No Product Image Available

T&S

EC-3142 ChekPoint Deck Mounted Hands-Free Sensor Faucet


product price: $1,196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether you need to replace an existing faucet or you're working on a new installation this T&S EC-3142 ChekPoint deck mounted electronic faucet is the perfect way to deliver water for handwashing while its hands-free design works to improve sanitation and reduce the spread of pathogens in your facility. It boasts a rigid cast spout that measures 5'' long while the 2.2 GPM aerator regulates the flow and reduces splashing. Additionally its vandal-resistant design deters tampering and damage. The faucet's electronic components are all kept above the deck / countertop in the base of the spout for easy access and installation. Instead of adjusting a mixing valve like some models you can simply use the temperature mixing handle on the side of the faucet to set the water temperature. When you are done pull the handle out replace it with the faucet plug and your faucet is ready to use. The faucet connects to your facility's water lines using a pair of 19'' supply hoses while the electronic functions can be powered by the included AC adapter or a 6VDC lithium battery also included. It has a 2 1/2'' base.Overall Dimensions:Spout Length: 5''Faucet Height: 6 3/8''Faucet Width: 2 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.