No Product Image Available
T&S

EC-3132-8DP 5 1/2'' Hands-Free Sensor Deck Mount Cast Spout Faucet with 8'' Deck Plate


product price: $1,335.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure your employees and customers can properly clean their hands in a sanitary environment with the T&S EC-3132-8DP 5 1/2'' electronic deck mount gooseneck faucet! This chrome faucet features a vandal resistant aerator that dispenses 2.2 GPM for a consistent even water flow.The cast spout has a 7'' clearance to make it ideal for hand washing while the above-deck electronics include flow control settings and the 6 VDC lithium battery for easy adjustments and change-outs. An 8'' deck plate adds an attractive appeal to your sink while protecting the valuable electronic components and thanks to its convenient side handle you can quickly adjust water temperature.This faucet sits on 19'' long stainless steel flex supply hoses with 1/2'' NPSM swivel ends and filter washers that can also connect to the included 3/8'' check valve adapters for maximum versatility and easy installation.Overall Dimensions:Spout Length: 5 1/2''Faucet Height: 5 7/8''Faucet Width: 10''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.