Shop All Touchless Bathroom Faucets
T&S
EC-3132 5 1/2'' Hands-Free Sensor Deck Mount Cast Spout Faucet
Mfr # 510EC3132
Zoro # G811621712
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510EC3132
- Zoro # G811621712
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Ensure your employees and customers can properly clean their hands in a sanitary environment with the T&S EC-3132 5 1/2'' electronic deck mount gooseneck faucet! This chrome faucet features a vandal resistant aerator that dispenses 2.2 GPM for a consistent even water flow.The cast spout has a 6 5/8'' clearance to make it ideal for hand washing while the above-deck electronics include flow control settings and the 6 VDC lithium battery for easy adjustments and change-outs. And thanks to its convenient side handle you can quickly adjust water temperature.This faucet sits on 19'' long stainless steel flex supply hoses with 1/2'' NPSM swivel ends and filter washers that can also connect to the included 3/8'' check valve adapters for maximum versatility and easy installation.Overall Dimensions:Spout Length: 5 1/2''Faucet Height: 7 11/16''Faucet Width: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-ABCP)
- APG 4" Aluminum Part E (340EAL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H263)
- VIEGA Viega ProPress 90 hi ear elbow, 1/2" x 1/2" (79205)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- MSI Touch Free Bathrom Faucet 420 - 421 Chrome (ZOR-FAU-BTFCR420-421)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- ZURN Zurn AquaSense Battery Powered Single Hole Sensor Faucet (Z6913-XL)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-TMV-1)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (WWG116.879.AB.1T)
- T&S Bathroom Sink Faucets & Accessories