Shop All Touchless Bathroom Faucets
T&S
EC-3105-VF12 Wall Mounted ChekPoint Sensor Faucet with 4 1/8'' Rigid Gooseneck Spout Rect
Mfr # 510E3105VF12
Zoro # G711621799
product price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510E3105VF12
- Zoro # G711621799
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
The T&S EC-3105-VF12 wall mounted ChekPoint electronic faucet is the perfect solution when you need a reliable hands-free faucet for your handwashing station or commercial bathroom. It boasts a set of 4'' centers for easy installation while its 11'' gooseneck spout and vandal-resistant 1.2 GPM aerator deliver gentle water flow that's perfect for handwashing applications. Thanks to its electronic design this faucet helps eliminate contamination and prevent wasted water.Water flow is activated by a sensor located at the base of the faucet and powered by the included AA batteries or AC adapter. When the battery life is low an indicator light will flash red to alert you. The electric components are housed inside a water-resistant control module which also has internal flow control setting switches. Three flexible stainless steel supply lines allow you to connect your faucet to the mechanical temperature mixing valve and hot and cold water supply. With your electronic faucet installed you can enjoy the convenience and cleanliness of hands-free washing!Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 11''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB608B)
- WATTS Rubber Kit, Watts Series 909, 8 In (909 8 Rubber Kit)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- CHICAGO FAUCET Screw Assembly (621-015KJKBNF)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF200-P)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-F)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6913-XL-HYD)
- 5SECONDS BRAND Touch Free Faucets with Temp Control - Brushed Nickel (222011)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX375.000.0000)
- MOEN M-Power Sglmnt Elctrnc Trans Bn (8553ACBN)
- T&S Touchless Bathroom Faucets