Shop All Touchless Bathroom Faucets
T&S
EC-3105-LMV Wall Mounted ChekPoint Sensor Faucet
Mfr # 510EC3105LMV
Zoro # G511621708
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510EC3105LMV
- Zoro # G511621708
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
The T&S EC-3105-LMV wall mounted ChekPoint electronic faucet is the perfect solution when you need a reliable hands-free faucet for your handwashing station or commercial bathroom. It boasts a set of 4'' centers for easy installation while its 11'' gooseneck spout and vandal-resistant 2.2 GPM aerator gentle water flow that's perfect for handwashing applications. Thanks to its electronic design this faucet helps eliminate contamination and prevent wasted water.Water flow is activated by a sensor located at the base of the faucet and powered by the included AA batteries or AC adapter. When the battery life is low an indicator light will flash red to alert you. The electric components are housed inside a water-resistant control module which also has internal flow control setting switches. A 1/2'' NPSM swivel nut inlet with removable strainer is ready to be hooked up to supply lines sold separately. With your electronic faucet installed you can enjoy the convenience and cleanliness of hands-free washing!Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 11''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE 4in Center Grid Shower Drain Polished (REJ-650)
- ABBOTT RUBBER 38x58x100 CLR Tubing, 100PK (T12004002)
- WESTBRASS 1/2" x 4" IPS pipe nipple in Matte Black (D12104-62)
- BONOMI Ball Valve, Mini Brass, FemaleXFemale, 1/8" (383N-1/8)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- BASYS Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX 250.502.0000)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12C-13ABCP)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12A-11ABCP)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818968)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.000.0000)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- T&S Touchless Bathroom Faucets