No Product Image Available

T&S

EC-3104-VF5-TMV Deck Mounted ChekPoint Faucet with 4 13/16'' Spout and Thermostatic Mixing Valve


product price: $1,324.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A perfect addition to any restroom this T&S EC-3104-VF5-TMV ChekPoint electronic deck mounted faucet with 4 13/16'' spout is a great way to reduce the spread of germs in your business! A hands-free faucet is a must-have for any safety-conscious operation and it is particularly valuable in settings where disease can have a profound negative impact on your business such as in restaurants or in healthcare facilities. The sensor in this unit detects when your hands are in position and dispenses water accordingly eliminating the need to touch faucet handles and also reducing the chance of leaving a faucet running.This faucet has a 4'' solid cast brass spout with a chrome-plated finish for a sleek look and easy cleaning. A 0.5 GPM non-aerated spray outlet provides a gentle ''shower'' spray pattern that provides a low flow perfect for public lavatories and similar applications and it is vandal-resistant to prevent tampering and damage.The faucet mounts on 4'' centers. One hole is used to run the 24'' sensor cable from the control module to the faucet. The other is used to run a 1/2'' NPSM x 1/4'' NPSM 18'' stainless steel supply hose from the faucet to the control module. The control module itself comes in a water-resistant housing to provide protection against leaks and contains the internal flow control setting switches. It can be operated using either the included 100-240VAC adapter with 4 AA batteries or it can be hardwired using the terminals on the back.A thermostatic mixing valve combines incoming cold and hot water and limits the temperature of water going to the faucet better than a mechanical mixing valve preventing scenarios where hot water overruns the cold water and causes scalding. Finally two 18'' long 3/8'' compression x 1/2'' NPSM stainless steel supply hoses allow you to connect the unit to your facility's water lines.Overall Dimensions:Spout Length: 4 13/16''Faucet Height: 5 1/16''Faucet Width: 6 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.